ROB PRHELB-1/2X45 1/2X45 STANDARD

Item #: 624196

Cat #: PRHELB-1/2X45

UPC: 784011200146

to view pricing and more.
Documents & Guides
ROB PRHELB-1/2X45 1/2X45 STANDARD ELBOW

Overview

ROB PRHELB-1/2X45 1/2X45 STANDARD ELBOW

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200146, PRHELB-1/2X45

Specifications

Diameter: 1/2 in
Color: Black
Angle: 45°
Material: PVC Coated Steel
Diameter: 1/2 in
Angle: 45°
Color: Black
Material: PVC Coated Steel