
Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/4", Gray, 100' Coil
Item #: 62422
Cat #: LTC075GY
UPC: 786210880778
to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use
Overview
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use
Also known as: 786210880778, LTC075GY
Specifications
| Diameter: | 3/4 in |
| Length: | 100 ft |
| Color: | Gray |
| Material: | PVC |
| Type: | LFNC-B |
| Diameter: | 3/4 in |
| Color: | Gray |
| Type: | LFNC-B |
| Length: | 100 ft |
| Material: | PVC |