Heat Shrink, Thin-Wall, 1/2", Black, 100' Reel

Item #: 62425

Cat #: HSTT50-C

UPC: 074983747054

to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications., Order of 1 Each = 1 100' Reel

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications., Order of 1 Each = 1 100' Reel

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983747054, HSTT50-C

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 100 ft
Volts AC: 600