Barrier for Frames

Item #: 62427

Cat #: PBB208

UPC: 783510345198

to view pricing and more.
Documents & Guides
ProLine Barrier Panels, fits 2000x800mm, Lt Gray, Steel

Overview

ProLine Barrier Panels, fits 2000x800mm, Lt Gray, Steel

Optional blank Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. Made from 16 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint.

Also known as: 783510345198, PBB208

Specifications

Type: Barrier Panel, Rack
Color: Light Gray
Material: Steel
Height: 76.340 in
Width: 29.650 in
Type: Barrier Panel, Rack
Material: Steel
Width: 29.650 in
Color: Light Gray
Height: 76.340 in