Power Distribution Block, 350A, 1 x 4-500MCM, 4 x 14-2/0AWG

Item #: 624363

Cat #: MPDB67413

UPC: 782001451721

to view pricing and more.
Documents & Guides
Power Distribution Block, Intermediate Aluminum, 350 Amp CU, 310 Amp AL, 1 x 4 AWG - 500 MCM, 4 x 14 - 2/0 AWG, Box Lug

Overview

Power Distribution Block, Intermediate Aluminum, 350 Amp CU, 310 Amp AL, 1 x 4 AWG - 500 MCM, 4 x 14 - 2/0 AWG, Box Lug
Also known as: 782001451721, MPDB67413

Specifications

Amps: 350, 310
Volts AC: 1kV
Mounting: Surface
Volts DC: 1000
Family / Style: MPDB
Size: Intermediate
Amps: 350, 310
Mounting: Surface
Family / Style: MPDB
Volts AC: 1kV
Volts DC: 1000
Size: Intermediate