SQD 9001KR1H5 PUSH BUTTON 600VAC

Item #: 624531

Cat #: 9001KR1H5

UPC: 785901704614

to view pricing and more.
Documents & Guides
SQD 9001KR1H5 PUSH BUTTON 600VAC 10A 30MM T-K

Overview

SQD 9001KR1H5 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901704614, 9001KR1H5

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm