This product may not be available in all locations.
1
more

Cam ammeter switch, Harmony K, Ø 22mm, plastic, 3 positions
Item #: 624535
Cat #: K1F003MCH
UPC: 389110979179
to view pricing and more.
Documents & Guides
Cam ammeter switch, Harmony K, Ø 22mm, plastic, 3 positions, position 0, 90°, 12A, 45x45mm,metallic legend, marked 0/L1/L2/L3, 35mm black handle
Overview
Cam ammeter switch, Harmony K, Ø 22mm, plastic, 3 positions, position 0, 90°, 12A, 45x45mm,metallic legend, marked 0/L1/L2/L3, 35mm black handle
This K1 ammeter switch is ideal for switching between phase current measurements on a switchboard, has a rated voltage of 690V AC and a rated current of 12A. It has a square shape and a metallic legend with black marking. It is IP65 and installs in a 22mm hole. Its high IP allows for handling of panel operations in very dusty and wet environments, including outdoors.
Also known as: 389110979179, K1F003MCH
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |