to view pricing and more.
Documents & Guides
No Documents Available
Features: Infinite Speed Slide Control with Solid State Blower Memory, Damper/Duct Connector included, Standard: UL, Voltage Rating: 120V, Ampere Rating: 6A, Speed: 1650RPM, Size: 30 X 20 X 9IN, Finish: White
Overview
Features: Infinite Speed Slide Control with Solid State Blower Memory, Damper/Duct Connector included, Standard: UL, Voltage Rating: 120V, Ampere Rating: 6A, Speed: 1650RPM, Size: 30 X 20 X 9IN, Finish: White
Also known as: 026715082445, 893001
Specifications
No Specifications Available