Conduit Body, Type: LL, FM8 8, Size: 2-1/2", PVC Coated Iron

Item #: 624577

Cat #: PRLL78

UPC: 784011203796

to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 2-1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM8, Size: 2-1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203796, PRLL78

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel