20V Max Cordless Drill/Driver

Item #: 624586

Cat #: DCD790D2

UPC: 885911307307

to view pricing and more.
Documents & Guides
Drill Driver, 20V Max, Cordless, Brushless, RPM: 0 - 600/0 - 2000, Max Power: 360 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.5 lbs, Includes: (2) 20V Max XR Compact Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Brushless Drill Driver

Overview

Drill Driver, 20V Max, Cordless, Brushless, RPM: 0 - 600/0 - 2000, Max Power: 360 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.5 lbs, Includes: (2) 20V Max XR Compact Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Brushless Drill Driver

The DCD790D2 20V MAX* XR Lithium Ion Brushless Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

Also known as: 885911307307, DCD790D2

Specifications

Type: Kit, Metallic, Lithium Battery, Drill Driver, Ratcheting, Charger
Volts DC: 20
Type: Kit, Metallic, Lithium Battery, Drill Driver, Ratcheting, Charger
Volts DC: 20