Cable Tie, 9.7L (246mm), Intermediate, N

Item #: 624625

Cat #: PLT2.5I-M20

UPC: 074983562152

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 9.7 (246mm) length, nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 9.7 (246mm) length, nylon 6.6, black.
Also known as: 074983562152, PLT2.5I-M20

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Diameter: 2.500 in
Length: 9.700 in
Size: Intermediate
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 9.700 in
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®
Color: Black
Diameter: 2.500 in
Size: Intermediate
Product Thickness: 0.052 in