LDPH3 Hinged, 2-piece Power Rated Racewa

Item #: 624681

Cat #: LDPH3WH10-A

UPC: 074983343904

to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.
Also known as: 074983343904, LDPH3WH10-A

Specifications

Length: 3 ft
Color: White
Material: PVC
Length: 3 ft
Material: PVC
Color: White