This product may not be available in all locations.

30 mm, Heavy-Duty, Selector Switch Operator, Lever Type, 3 Position, Maintained/Maintained/Momentary
Item #: 624820
Cat #: 10250T3053
UPC: 782113226989
to view pricing and more.
Documents & Guides
30 mm, Heavy-duty, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3
Overview
30 mm, Heavy-duty, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113226989, 10250T3053
Specifications
| Size: | 30 mm |
| Type: | 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | 3 Position, Selector Switch |