6" 8W LED Module

Item #: 624851

Cat #: REAL6D6MW600L30K.60SCESLU

UPC: 753573505853

to view pricing and more.
Documents & Guides
6" LED Module IC/Non-IC, Line Voltage: 120V, Watts: 8, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim.

Overview

6" LED Module IC/Non-IC, Line Voltage: 120V, Watts: 8, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim.
Also known as: 753573505853, REAL6D6MW600L30K.60SCESLU

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Material: Steel
Diameter: 6 in
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Wattage: 8
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Light Technology: LED