IEC Load Switch, NEMA Type 3/4/4X - IP66 Non-Metallic - Base / DIN

Item #: 6249

Cat #: 194E-KA16E-P11-PE

UPC: 781180829277

to view pricing and more.
Documents & Guides
IEC Load Switch, NEMA Type 3/4/4X - IP66 Non-Metallic - Base / DIN Rail, Handle Color:Red / Yellow, 16A, 3 Poles

Overview

IEC Load Switch, NEMA Type 3/4/4X - IP66 Non-Metallic - Base / DIN Rail, Handle Color:Red / Yellow, 16A, 3 Poles

Designed for use as local motor isolation and disconnect switch applications, Allen-Bradley® Bulletin 194E load switches share the same operating handles as 194L switches. These switches are available in three pole and six pole versions with add-on additional poles, auxiliary contacts, and grounding and neutral terminals. Catalog item 194E-KA16E-P11-PE is a 16 A, three-pole 194E IEC load switch from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180829277, 194E-KA16E-P11-PE

Specifications

Type: Non-Fusible Enclosed Switches
Family / Style: 194E
Type: Non-Fusible Enclosed Switches
Family / Style: 194E