MIL 48-20-8832 1/2 X 16 X 18

Item #: 624901

Cat #: 48-20-8832

UPC: 045242098606

to view pricing and more.
Documents & Guides
Milwaukee; Hammer Drill Bit; Secure-grip; Bit Diameter: 1/2 In; Overall Length:18 In; Drill Size: 16 In Depth; Shank Type: 3-flat; Material: Carbide Tipped

Overview

Milwaukee; Hammer Drill Bit; Secure-grip; Bit Diameter: 1/2 In; Overall Length:18 In; Drill Size: 16 In Depth; Shank Type: 3-flat; Material: Carbide Tipped

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098606, 48-20-8832

Specifications

Diameter: 1/2 in
Diameter: 1/2 in