WALLPK 52W NEUT.AND 120V

Item #: 624924

Cat #: WPLED52N/PCS

UPC: 019813762470

to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7320 Lumens Wpled 52W 120V Swivel Photocell Bronze

Overview

Wall Packs 7320 Lumens Wpled 52W 120V Swivel Photocell Bronze
Also known as: 019813762470, WPLED52N/PCS

Specifications

Color Rendering Index (CRI): 72
Wattage: 52
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 52
Color: Bronze