N36 8K 115V 1P 316SS COR LVL1

Item #: 624988

Cat #: N360816G102

UPC: 783510239527

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, SS Type 316

Overview

SpectraCool Narrow Indoor/Outdoor, 36.00x11.50x14.00, SS Type 316

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239527, N360816G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 2286
BTU: 7800
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
Wattage: 2286
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
BTU: 7800