DAI LSA3C4M2GDR SAFESITE LED LINEAR

Item #: 625038

Cat #: LSA3C4M2GDR

UPC:

to view pricing and more.
Documents & Guides
DAI LSA3C4M2GDR SAFESITE LED LINEAR ATEX FIXTURE ZONE 1 LENS CLEAR 6000 LUMENS 68WATT 88LUMENS PER WATT

Overview

DAI LSA3C4M2GDR SAFESITE LED LINEAR ATEX FIXTURE ZONE 1 LENS CLEAR 6000 LUMENS 68WATT 88LUMENS PER WATT
Also known as: LSA3C4M2GDR

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 68
Lumens: 6000
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 68
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6000
Light Technology: LED