Filler Panel; 3 RMU; 5.22" H x 19" W x 1/8" D, Clear

Item #: 625059

Cat #: 30026-503

UPC: 703957167771

to view pricing and more.
Documents & Guides
Filler Panel; 3 RMU; 5.22 Inch High (132.6 mm) x 19 Inch Wide (482.6 mm) x 1/8 Inch Deep (3.18 mm); Clear

Overview

Filler Panel; 3 RMU; 5.22 Inch High (132.6 mm) x 19 Inch Wide (482.6 mm) x 1/8 Inch Deep (3.18 mm); Clear

For airflow control and/or equipment mounting, fill empty spaces between mounted equipment.

Also known as: 703957167771, 30026-503

Specifications

Width: 19 in
Height: 5.220 in
Depth: 0.125 in
Width: 19 in
Depth: 0.125 in
Height: 5.220 in