Push Button, Push-Pull, Red, 30mm, 1NCLB, Max Duty, NEMA 4/13

Item #: 62507

Cat #: 800T-FX6D4M

UPC: 662073036203

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Max Duty, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Max Duty, Contact Blocks, NEMA 4/13
Also known as: 662073036203, 800T-FX6D4M

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton
Standards: Build America Buy America Compliant