Transformer, Dry Type, 112.5KVA, 3PH, 240D- 208Y/120, TP Series, Dry

Item #: 625079

Cat #: TP533654S

UPC: 047503204603

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 112.5 kVA, 3-Phase, 240 Delta, Primary - 208Y/120, Secondary, TP Series,

Overview

Transformer, Dry Type, 112.5 kVA, 3-Phase, 240 Delta, Primary - 208Y/120, Secondary, TP Series,
Also known as: 047503204603, TP533654S

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 112.500kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y