2" DB-60 PVC 90° Elbow, 48" Radius, Gray

Item #: 625140
Cat #: 2009048ELBDB60
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Utility Duct Type DB-60 PVC 90° Sweep Elbow, 48 Inch Radius, Gray

Overview

2 Inch Utility Duct Type DB-60 PVC 90° Sweep Elbow, 48 Inch Radius, Gray
Also known as: 2009048ELBDB60

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 48 in
Type: DB-60
Color: Gray
Diameter: 2 in
Sweep Radius: 48 in
Material: PVC
Angle: 90°
Type: DB-60

Customer Reviews

No reviews for this product
(0)