5 IN - 18 TENSILE CABLE TIES

Item #: 625146

Cat #: NT0530

UPC: 751338214507

to view pricing and more.
Documents & Guides
5" Natural White Cable Ties

Overview

5" Natural White Cable Ties

Engineered to withstand temperatures as low as -40 degrees Fahrenheit and up to 185 degrees Fahrenheit,Topaz?s cable ties are the reliable choice to secure wire bundles and harness components with a minimum of effort and time. The flexible design allows easy access under and around cables and harnesses. Widely used in fast production line fastening with most standard tensioning tools. Molded from 6/6 nylon; natural white cable ties available in 13 sizes from 4? to 34?; Meets UL flame rating 94V-2.

Also known as: 751338214507, NT0530

Specifications

Weight Capacity: 18 lbs
Color: White
Length: 5 in
Material: Nylon
Standards: California Proposition 65
Weight Capacity: 18 lbs
Length: 5 in
Standards: California Proposition 65
Color: White
Material: Nylon