Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36"

Item #: 62515

Cat #: 43GT-XAS10SS

UPC: 611320615142

to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 0.7 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 0.7 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320615142, 43GT-XAS10SS

Specifications

Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Diameter: 0.700 mm
Type: Cable, Glass, Fiber Optic
Length: 36 in
Diameter: 0.700 mm
Material: Stainless Steel
Jacket: Stainless Steel