![Mounting Kit, Door, Voltage Indicator, 6' Cable/Conduit, 30mm Mounting Kit, Door, Voltage Indicator, 6' Cable/Conduit, 30mm](https://rexel-cdn.com/products/image.jpg?i=B12939C3-FF64-4522-AB61-BDA57EDB36EA&f=420)
Mounting Kit, Door, Voltage Indicator, 6' Cable/Conduit, 30mm
Item #:
62522
Cat #:
R-3W-DR-C6
UPC:
842864100683
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Kit, Door, for R-3W, Voltage Indicator, 6 Foot Cable, 6 Foot Flexible Conduit, 30mm Adaptor
Overview
Mounting Kit, Door, for R-3W, Voltage Indicator, 6 Foot Cable, 6 Foot Flexible Conduit, 30mm Adaptor
Also known as: 842864100683, R-3W-DR-C6
Specifications
Mounting: | Door |
Type: | Mounting Kit, Door |
Size: | 30 mm |
Length: | 6 ft |
Mounting: | Door |
Size: | 30 mm |
Type: | Mounting Kit, Door |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)