(2) Angles 78.75" Long/rack Mt

Item #: 62531

Cat #: A90RP24F5

UPC: 783510214609

to view pricing and more.
Rack Angles,19 In.tapped (2), Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06x24.06, Material/finish: Steel/zinc

Overview

Rack Angles,19 In.tapped (2), Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06x24.06, Material/finish: Steel/zinc

Rack mounting angles L style Type RP are designed for Free-Stand Enclosures with mounting channel. A pair of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.

Also known as: 783510214609, A90RP24F5

Features & Benefits

  • Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard
  • Angles and mounting hardware are plated
  • All mounting hardware is furnished

Specifications

Weight: 25 lb
Material: Steel
Finish: Zinc Plated
Weight: 25 lb
Finish: Zinc Plated
Material: Steel