![Strain Relief Connector, Type: SL/SLR, PG Thread: PG21, Non-Metallic Strain Relief Connector, Type: SL/SLR, PG Thread: PG21, Non-Metallic](https://rexel-cdn.com/products/s1121.jpg?i=1C22B36B-AA42-45D1-AD73-024883C0163C&f=420)
Strain Relief Connector, Type: SL/SLR, PG Thread: PG21, Non-Metallic
Item #:
62553
Cat #:
S1121
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Strain Relief Connector, Liquid-Tight, Type: SL/SLR, PG Thread: PG21, Diameter: 0.512 - 0.709 Inch, Material: Non-Metallic, Light Gray
Overview
Strain Relief Connector, Liquid-Tight, Type: SL/SLR, PG Thread: PG21, Diameter: 0.512 - 0.709 Inch, Material: Non-Metallic, Light Gray
LAPP SKINTOP® SL is a durable, liquid-tight, easy-to-assemble strain relief cable gland/cord grip with PG thread that is universally suited for all types of machinery and equipment, including automation, motion control, process control, and robotics.
Also known as: S1121
Specifications
Customer Reviews
No reviews for this product
(0)