Proximity Sensor, Inductive, 12mm, Stainless Steel, 20-250V AC/DC

Item #: 62560

Cat #: 871TM-BH2N12-N3

UPC: 662468469371

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, PLC Interfacer, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection

Overview

Proximity Sensor, Inductive, PLC Interfacer, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Also known as: 662468469371, 871TM-BH2N12-N3

Specifications

Type: Inductive, PLC Interfacer, Proximity Sensor
Amps: 0.200
Diameter: 12 mm
Range: 2 mm
Material: Stainless Steel
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, PLC Interfacer, Proximity Sensor
Diameter: 12 mm
Material: Stainless Steel
Volts AC Range: 20 - 250
Amps: 0.200
Range: 2 mm
Volts DC Range: 20 - 250