Enclosure, NEMA 12, Free Standing, 84" x 78" x 18"

Item #: 62563
Cat #: AMOD847718FTC
UPC: 783510209995
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Free Standing, NEMA 12, Single Door, 84 x 78 x 18 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Free Standing, NEMA 12, Single Door, 84 x 78 x 18 Inch, Steel/Gray Powder Coat
Use nVent HOFFMAN HOFAMOD847718FTC Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510209995, AMOD847718FTC

Specifications

Width: 78 in
Height: 84 in
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 78 in
Depth: 18 in
Material: Steel
Height: 84 in
IP/NEMA Rating: IP65, NEMA 12

Customer Reviews

No reviews for this product
(0)