18V Cordless Tool Kit

Item #: 625749

Cat #: DCK475L

UPC: 885911072106

to view pricing and more.
Documents & Guides
18V Kit, Cordless Tool Kit, Includes: Hammer Drill (DCD970), Impact Driver (DC827), Reciprocating Saw (DC385), Flexible Floodlight (DW919), (2) 18V XRP Batteries, Charger, Side Handle & Contractor Bag

Overview

18V Kit, Cordless Tool Kit, Includes: Hammer Drill (DCD970), Impact Driver (DC827), Reciprocating Saw (DC385), Flexible Floodlight (DW919), (2) 18V XRP Batteries, Charger, Side Handle & Contractor Bag

DEWALT® XRP™ 18 V cordless power tool kit features 4 tools, delivering power, convenience, and value. Included lithium-ion batteries, designed for long life, extended power, and durability, can be recharged up to 2,000 times. DCD970 cordless hammer drill, with patented 3-speed all-metal transmission and 1/2 In. self-tightening chuck, delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention. DC827 impact driver delivers 1,330 in-lbs of torque and 0-2,400 RPM, offering power and speed to perform a wide range of fastening applications at faster speeds. DC385 cordless reciprocating saw has keyless blade clamp, allowing quick blade change without touching blade or reciprocating shaft. DW919 flexible floodlight provides hands-free use.

Also known as: 885911072106, DCK475L

Features & Benefits

  • Hammer drill designed for high-speed applications and superior bit retention
  • Hammer drill features 3-speed transmission and self-tightening chuck
  • Impact driver delivers up to 1,330 in-lbs of torque
  • Reciprocating saw's keyless blade clamp allows quick changes without touching hot blade
  • Impact driver features impacting mechanism which directs torque to fastener without kickback
  • Flexible floodlight designed for hands-free use
  • Durable Li-Ion batteries provide long battery life of 2,000 recharges
  • Independently certified to applicable standards

Specifications

Volts DC: 18
Volts DC: 18