SQD HDA36110SA MOLDED CASE CIRCUIT

Item #: 625778

Cat #: HDA36110SA

UPC: 785901579960

to view pricing and more.
Documents & Guides
SQD HDA36110SA MOLDED CASE CIRCUIT BREAKER 600V 110A

Overview

SQD HDA36110SA MOLDED CASE CIRCUIT BREAKER 600V 110A
Also known as: 785901579960, HDA36110SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 110
Standards: California Proposition 65
Interrupt Rating AC: 14 kA