Hoffman A34 Modular Disconnect Encl W/ Panel, 84.12 IN L x 39-3/4 I

Item #: 62579

Cat #: AMOD843924FTC

UPC: 783510209797

to view pricing and more.
Documents & Guides
Hoffman A34 Modular Disconnect Encl W/ Panel, 84.12 IN L x 39-3/4 IN W x 24.12 IN D, NEMA 12/IP55, Steel

Overview

Hoffman A34 Modular Disconnect Encl W/ Panel, 84.12 IN L x 39-3/4 IN W x 24.12 IN D, NEMA 12/IP55, Steel

Use nVent HOFFMAN HOFAMOD843924FTC Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes

Also known as: 783510209797, AMOD843924FTC

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 84.120 in
Width: 39.750 in
Depth: 24.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 84.120 in
Depth: 24.120 in
Material: Steel
Width: 39.750 in