3/4X45 AL STANDARD ELBOW

Item #: 625865
Cat #: PRELB-AL-3/4X45
UPC: 784011310548
Sign In or Register to view pricing and more.
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011310548, PRELB-AL-3/4X45

Specifications

Diameter: 3/4 in
Color: Black
Angle: 45°
Material: PVC Coated Aluminum
Diameter Range: 3/4 in
Diameter: 3/4 in
Angle: 45°
Diameter Range: 3/4 in
Color: Black
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)