PVC Coated Standard Elbow, 45°, 2"

Item #: 625870

Cat #: PRELB-AL-2X45

UPC: 784011212910

to view pricing and more.
Documents & Guides
PVC Coated Standard Elbow, 45°, Aluminum, 2 Inch

Overview

PVC Coated Standard Elbow, 45°, Aluminum, 2 Inch

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011212910, PRELB-AL-2X45

Specifications

Color: Black
Diameter: 2 in
Angle: 45°
Material: PVC Coated Aluminum
Color: Black
Angle: 45°
Diameter: 2 in
Material: PVC Coated Aluminum