Disconnect Enclosure, Wall Mount, 84.12" x 39.75" x 18.12", Steel

Item #: 62593

Cat #: AMOD843918FTC

UPC: 783510209698

to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 84.12 Inch x 39.75 Inch x 18.12 Inch, Steel/Gray Powder Coat

Overview

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 84.12 Inch x 39.75 Inch x 18.12 Inch, Steel/Gray Powder Coat
Also known as: 783510209698, AMOD843918FTC

Specifications

Height: 84 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 39.750 in
Depth: 18.120 in
Height: 84 in
IP/NEMA Rating: IP65, NEMA 12
Width: 39.750 in
Mounting: Surface
Material: Steel
Depth: 18.120 in