FDC Device Box, 1-Gang, 3/4", PVC Coated Aluminum

Item #: 626039

Cat #: PRFDC2SA

UPC: 784011217649

to view pricing and more.
Documents & Guides
FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Aluminum, Dimension A (Inches): 0.88 Dimension B (Inches): 2.69 Dimension C (Inches): 2.5 Dimension D (Inches): 0.79

Overview

FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Aluminum, Dimension A (Inches): 0.88 Dimension B (Inches): 2.69 Dimension C (Inches): 2.5 Dimension D (Inches): 0.79

Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011217649, PRFDC2SA

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Aluminum
Color: Black
Depth: 2.690 in
Gangs: 1
Material: PVC Coated Aluminum