This product may not be available in all locations.

Push Button, Bootless Flush Head, Yellow, 1NO/1NC, Contacts
Item #: 62611
Cat #: 800H-AR9A
UPC: 662073624394
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm *** Rockwell Automation Preferred Product ***
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm *** Rockwell Automation Preferred Product ***
Also known as: 662073624394, 800H-AR9A
Specifications
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Special Program: | Rockwell Automation Preferred Product |
| Size: | 30 mm |
| Color: | Yellow |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |