Heat Shrink, Thin-Wall, 3/64", Black, 100' Reel

Item #: 62621

Cat #: HSTT05-C

UPC: 074983756803

to view pricing and more.
Heat Shrink, Thin-Wall, 3/64", Black, 100' Reel, .046" Nominal Diameter, .046" Min. Expanded I.D., .023" Max. Recovered I.D., .016" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 3/64", Black, 100' Reel, .046" Nominal Diameter, .046" Min. Expanded I.D., .023" Max. Recovered I.D., .016" Nominal Recovered Wall Thickness
Also known as: 074983756803, HSTT05-C

Specifications

Length: 100 ft
Color: Black
Diameter: 3/64 in
Volts AC: 600
Length: 100 ft
Diameter: 3/64 in
Color: Black
Volts AC: 600