SQD HGL26025 MOLDED CASE CIRCUIT

Item #: 626353

Cat #: HGL26025

UPC: 785901433774

to view pricing and more.

Overview

SQD HGL26025 MOLDED CASE CIRCUIT BREAKER 600V 25A
Also known as: 785901433774, HGL26025

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 18 kA