Contactor, IEC, 9A, 3P, 110/120VAC Coil, 1NC

Item #: 62651
Cat #: 100-C09D01
UPC: 662072609514
Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 110/120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 110/120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09D01 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072609514, 100-C09D01

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor
Amps: 9
Family / Style: 100-C
Volts AC Control: 110/120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)