28W T5 Fluorescent Lamp, 35K

Item #: 626625
Cat #: 35042
UPC: 807154350421
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent F28 T5 Tube 46in 28W 3500K Miniature Bi-Pin Base Programmed Start Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent F28 T5 Tube 46in 28W 3500K Miniature Bi-Pin Base Programmed Start Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154350421, 35042

Specifications

Shape: T5 (Tubular)
Wattage: 28
Lumens: 3150
Length: 46 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Shape: T5 (Tubular)
Lumens: 3150
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 28
Length: 46 in
Dimmable: Yes
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)