PSE, Softstart, 18 FLA, 11 FLA.

Item #: 626658

Cat #: PSE18-600-70

UPC: 804325571579

to view pricing and more.
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 18 FLA (Full Load Amps). Heavy Duty: 11 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 18 FLA (Full Load Amps). Heavy Duty: 11 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: 804325571579, PSE18-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 18, 11
Volts AC Control Range: 100 - 240
Volts AC Range: 208 - 600
Phase: 3
Amps: 18, 11
Volts AC Range: 208 - 600
Type: Soft Starter, Open
Volts AC Control Range: 100 - 240