CU Patch Crd,Cat 6,SD,9ft,BL

Item #: 626701

Cat #: UTP28SP9BL

UPC: 074983653041

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 9 ft.
Also known as: 074983653041, UTP28SP9BL

Specifications

Length: 9 ft
Material: Copper
Color: Black
Length: 9 ft
Color: Black
Material: Copper