S501 630mA BUSS FUSE

Item #: 626752

Cat #: S501-630-R

UPC: 051712250580

to view pricing and more.
Documents & Guides
Fast-Acting, High-Breaking Capacity Fuse, 630A, Electronic circuits, Ferrule end X ferrule end, 50 Hz, 1500 A at 250 vac, 5.20 mm diameter X 20.00 mm height, Small dimension, European (IEC), 250 Vac or less, 32 Vdc (self certified), Ceramic

Overview

Fast-Acting, High-Breaking Capacity Fuse, 630A, Electronic circuits, Ferrule end X ferrule end, 50 Hz, 1500 A at 250 vac, 5.20 mm diameter X 20.00 mm height, Small dimension, European (IEC), 250 Vac or less, 32 Vdc (self certified), Ceramic
Also known as: 051712250580, S501-630-R

Specifications

Amps: 630
Interrupt Rating DC: 1.500 kA
Amps: 630
Interrupt Rating DC: 1.500 kA