Power Supply, 40A, 1P, 115/230VAC, 24VDC, 960W, DIN Rail Mount

Item #: 626788

Cat #: SDN40-24-100C

UPC: 783472001972

to view pricing and more.
Documents & Guides
SDN-C Compact Din Rail Power Supply, Single Phase, Input Nominal Voltage 380-480 Volt AC, AC Range 320-540 Volt AC, 50-60 HZ, Nominal Current 40 Amp (960 Watt)

Overview

SDN-C Compact Din Rail Power Supply, Single Phase, Input Nominal Voltage 380-480 Volt AC, AC Range 320-540 Volt AC, 50-60 HZ, Nominal Current 40 Amp (960 Watt)

The SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as sag Immunity, power factor correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN-C units suitable to a variety of industrial applications.

Also known as: 783472001972, SDN40-24-100C

Specifications

Amps: 40
Wattage: 960
Amps: 40
Wattage: 960