General Electric 40HP,2P,324TSC,460V,841,TEFC,Small AC Motor Model # 5KS324XAA175

Item #: 626813

Cat #: M8971

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M8971 5KS324XAA175 MOTOR

Overview

GMT M8971 5KS324XAA175 MOTOR
Also known as: M8971

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 649
Phase: 3
Horsepower: 40
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 649
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS