Load Center, Main Breaker, 100A, 12/12, 120/240VAC, 65kAIC, NEMA 1

Item #: 62685

Cat #: QO112M100

UPC: 785901841265

to view pricing and more.

Overview

Load Center, Main Breaker, 100 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901841265, QO112M100

Specifications

Type: Main Breaker
Circuits: 12
Family / Style: QO
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 12
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65