
Ceiling/Wall Sensors ATD1000CL
Item #: 626928
Cat #: ATD1000CL
UPC: 783585256894
to view pricing and more.
Documents & Guides
Switches and Lighting Control, H-MOSS, Occupancy Sensor, Adaptive Dual Tech, Ceiling Mount, 1000 Square Feet, 120V AC, With Relay
Overview
Switches and Lighting Control, H-MOSS, Occupancy Sensor, Adaptive Dual Tech, Ceiling Mount, 1000 Square Feet, 120V AC, With Relay
Adaptive Dual Technology combines Ultrasonic and Passive Infrared technology, minimizing the risk of lights turning ON when the space is unoccupied. Once occupancy is detected by both technologies within the space lights are turned ON, only one technology is necessary to keep the lights ON. Adaptive technology provides better control. Hubbell’s patented breakthrough in advanced control feature smart microprocessors constantly monitoring the controlled area and adjust the sensitivity and timer based on environmental history. The optimum choice when performance is paramount.
Also known as: 783585256894, ATD1000CL
Features & Benefits
- Coverage 1000 sq. ft. (180°), line voltage sensor
- Minimize the risk of false triggering
- lights turning ON when the space is un-occupied. Offer the best performance for most applications
- Self-contained power supply with high load relay
- Directly mounts to 4" octagon boxes, 2.125" deep
- Office White ABS enclosure blends with ceiling tile
- Red LED indicates passive infrared detection and Green LED indicates ultrasonic detection
- "Install and Forget" operation. Auto-adjusting adaptive technology eliminates manual adjustments
- N/A
Specifications
| Type: | Ceiling Sensor |
| Type: | Ceiling Sensor |