Enclosure, Type 4x, Hinged Cover, 10" x 8" x 4"

Item #: 626983

Cat #: AMP1084CCH

UPC: 085339993162

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 10 x 8 x 4 Inch, Polycarbonate/Gray

Overview

Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 10 x 8 x 4 Inch, Polycarbonate/Gray

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339993162, AMP1084CCH

Specifications

Depth: 4 in
Material: Polycarbonate
Mounting: Surface
Color: Gray
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Gray
Height: 10 in